Shop All Strapping Dispensers
Encore Packaging
Mobile Floor Cord Strapping Dispenser (NZ Version) - Core ID: 1 1/2"" - No Disk
Mfr # EP-3025-NZ-112
Zoro # G4527202
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- For Use With Cord Strapping
- Material Steel
- Overall Length 24 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3025-NZ-112
- Zoro # G4527202
- UPC # 850044631650
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Overall Height | 18 in |
Overall Length | 24 in |
Overall Width | 16 in |
Details
For Use With | Cord Strapping |
Material | Steel |
Description
Mobile Floor Cord Strapping Dispenser, NZ Version, 1.5" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Ltr, 1/3, Asmt Pk (SMD11953)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ43)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- ENCORE PACKAGING Cord Strapping Dispenser (Oscillated) - Core ID: 8" (EP-3045-8)
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3055)
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- GLOBAL INDUSTRIAL Strapping Dispenser Cart, Fits 8 & 16 Cores (241121)
- Encore Packaging Strapping