Shop All Strapping Dispensers
Encore Packaging
Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch
Mfr # EP-3025-112
Zoro # G308375296
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Cord Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Packaging
- MFR # EP-3025-112
- Zoro # G308375296
- UPC # 850044631148
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
Application | Cord Strapping |
Description
This cord dispenser has a straight-forward industrial design and is easily floor or table-top mountable. It can also be carried around with you. Includes convenient steel tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 9" L, 12" W, PK150 (56KZ90)
- BUSINESS SOURCE Heavy duty View Binder 1" Binder Capacity Letter (19600)
- INTEPLAST GROUP 12" x 23" 14 microns, PK 500 (THW2VAL)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Red, PK12 (37002)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- ENCORE PACKAGING HD Cobra Strapping Dispenser, Steel Strapping (EP-3065-SS)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3100)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Cord Cradle - Core ID: 8" (EP-3008-8)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- Encore Packaging Strapping Dispensers