Shop All Strapping Dispensers
Encore Packaging
Lightweight Poly/Cord Strapping Dispenser - Core ID: 3"
Mfr # EP-3015-3
Zoro # G4526679
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cord Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3015-3
- Zoro # G4526679
- UPC # 850044631537
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
For Use With | Cord Strapping |
Description
Lightweight Poly/Cord Strapping Dispenser, 3" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 60" x 96", Kraft, 5/Bundle (55VK15)
- ZORO SELECT 2" x 725 ft. Poly Tubing, 6 mil, Clear (5CPY4)
- SCHOOL SMART ENVELOPE INTER DEPARTMENT 10X13 BOX OF 100 PK (85057)
- MANCOMM Other Code Book, Fall Protection: Complete OSHA Regulations, English, Paperback, Publisher: MANCOMM (36B-001-34)
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- ENCORE PACKAGING Cord Cradle - Core ID: 6" (EP-3008-6)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 3" (EP-3032-3)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- STRAPBINDER #400 Banding Dispenser-Ribbon Type (#400)
- Encore Packaging Strapping