Shop All Strapping Dispensers
Encore Packaging
Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk
Mfr # EP-3015-112
Zoro # G4526478
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cord Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3015-112
- Zoro # G4526478
- UPC # 850006645770
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
For Use With | Cord Strapping |
Description
Lightweight Poly/Cord Strapping Dispenser, 1.5" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 8-1/8" Industrial Bent Trimmers (428N)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- C-LINE PRODUCTS Shop Ticket Holder, 9 x 12", PK15 (41922)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3100)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Dispenser, Standard Strapping (EP-3080)
- ENCORE PACKAGING Stationary Cord Strapping Dispenser (EP-3020)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 3" (EP-3032-3)
- Encore Packaging Strapping