Shop All Paper Dispensers
Encore Packaging
Kraft Paper Dispenser, Horizontal36"
Mfr # EP-5920-36
Zoro # G3550701
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Product Type Paper
- For Roll Width 36 in
- Overall Height 11 in
- Dispenser Style Single Roll
- Dispenser Mobility Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-5920-36
- Zoro # G3550701
- UPC # 810123421183
- Country of Origin United States
- Category Paper Dispensers
Dimensions
For Roll Width | 36 in |
Overall Height | 11 in |
Overall Width | 42 in |
Overall Depth | 13 in |
Details
Item | Kraft Paper Dispenser |
For Use With Product Type | Paper |
Dispenser Style | Single Roll |
Dispenser Mobility | Mounted |
Material | Steel |
Dispenser Orientation | Horizontal |
Color | Black |
Holds Number of Rolls | 1 |
Packaging Dispenser Mount Type | Counter, Wall |
Description
Kraft Paper Dispenser, For Roll Width 36 in, Packaging Dispenser Mount Type Counter, Wall, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 42 in, Overall Depth 13 in, Overall Height 11 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mail Box Lock, 5 Cam, C/CW, 5/8", C/B (MP4946)
- ARTISTIC PRODUCTS Clear Sheet Desk Pad, 20 x36, Clear (SS2036)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- MADISON MILL 7/8X36 Poplar Dowel (436559)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-12)
- ENCORE PACKAGING BiSupport Material Roll Stand 24 (EP-6455-24)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-24)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-24)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal24" (EP-5920-24)
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- Encore Packaging Protective Packaging