Shop All Paper Dispensers
Encore Packaging
Kraft Paper Dispenser, Horizontal
Mfr # EP-5920-12
Zoro # G3550692
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Style Single Roll
- Overall Height 11 in
- Dispenser Mobility Mounted
- Color Black
- Holds Number of Rolls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-5920-12
- Zoro # G3550692
- UPC # 810123421176
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Overall Height | 11 in |
Overall Width | 18 in |
For Roll Width | 12 in |
Overall Depth | 13 in |
Details
Item | Kraft Paper Dispenser |
Dispenser Style | Single Roll |
Dispenser Mobility | Mounted |
Color | Black |
Holds Number of Rolls | 1 |
Dispenser Orientation | Horizontal |
For Use With Product Type | Paper |
Material | Steel |
Description
Kraft Paper Dispenser, For Roll Width 12 in, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 18 in, Overall Depth 13 in, Overall Height 11 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Pk (511-100-BU)
- TREND ENTERPRISES Certificate of Recognition Classic Certificates, 30 Per Pack, PK6 (T2564)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- SHARPIE Retractable Black Fine Tip Permanent Marker (32721)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal36" (EP-5920-36)
- ENCORE PACKAGING BiSupport Material Roll Stand 48 (EP-6455-48)
- ENCORE PACKAGING Economy Floor Unit, 72"W (EP-6300-72)
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- ENCORE PACKAGING Encore Packaging Paper Crumpler with Idler System, 40-1/2inL x 23-1/2inW x 10-1/2inH, Black (EP-5955-24)
- Encore Packaging Paper Dispensers