Shop All Dispensers & Cutters
Encore Packaging
HD Poly Tubing Dispenser, 30"Wx12"Hx10"D
Mfr # EP-730-24
Zoro # G603551531
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Core Dia. 3 in
- Depth 10 in
- Mount Type Countertop Mount
- Width 30 in
- Recommended Bag Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-730-24
- Zoro # G603551531
- UPC # 850006645565
- Country of Origin United States
- Category Dispensers & Cutters
Dimensions
For Core Dia. | 3 in |
Depth | 10 in |
Width | 30 in |
Recommended Bag Width | 24 in |
Height | 12 in |
Recommended Bag Length | 9 in |
Details
Mount Type | Countertop Mount |
Item | HD Poly Tubing Dispenser |
Material | Steel |
Color | Black |
Description
HD Poly Tubing Dispenser, Width 30 in, Height 12 in, Depth 10 in, Steel, Recommended Bag Length 9 in, Recommended Bag Width 24 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Yellow Toner Cartridge, 33,600 Yield (TFC505UY)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 8 x 10", Red/White/Black, 250/Roll (DL1636)
- ZORO SELECT Shipping Box, 22x17x12 in (55NN06)
- FELLOWES SuperQuick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 100PK (5245801)
- ENCORE PACKAGING Ball Grip (EP-820)
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 80" H (EP-745-60-72)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 20 (EP-838-20)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 15 (EP-838-15)
- ENCORE PACKAGING Wrapstik XL for PreStretch Film (EP-790-XL)
- ENCORE PACKAGING Streamlined Dispenser, 3" (EP-680-3)
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 66" H (EP-745-48-60)
- Encore Packaging Dispensers & Cutters