Shop All Dispensers & Cutters
Encore Packaging
HD Poly Tubing Dispenser, 18"Wx12"Hx10"D
Mfr # EP-730-12
Zoro # G703551530
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Depth 10 in
- Color Black
- Recommended Bag Length 9 in
- Recommended Bag Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-730-12
- Zoro # G703551530
- UPC # 850006645558
- Country of Origin United States
- Category Dispensers & Cutters
Dimensions
Width | 18 in |
Depth | 10 in |
Recommended Bag Length | 9 in |
Recommended Bag Width | 12 in |
Height | 12 in |
For Core Dia. | 3 in |
Details
Color | Black |
Material | Steel |
Mount Type | Countertop Mount |
Item | HD Poly Tubing Dispenser |
Description
HD Poly Tubing Dispenser, Width 18 in, Height 12 in, Depth 10 in, Steel, Recommended Bag Length 9 in, Recommended Bag Width 12 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075432)
- NATIONAL HARDWARE Spring Lid Sprt Ctr Ab (N208-686)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 10", Kraft, 25/Bundle (22XK50)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- ENCORE PACKAGING Wrapstik XL for PreStretch Film (EP-790-XL)
- ENCORE PACKAGING Streamlined Dispenser, 3" (EP-680-3)
- ENCORE PACKAGING Streamlined Dispenser, 2" (EP-680-2)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 15 (EP-838-15)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 20 (EP-838-20)
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 36" (EP-725-36)
- GLOBAL INDUSTRIAL Pistol Grip Stretch Wrap Dispenser, For 15in - 20in Roll Width (B450072)
- Encore Packaging Dispensers & Cutters