Shop All Packing Tape Dispensers
Encore Packaging
Handheld Tape Dispenser, Pistol, 2 in.
Mfr # EP-685-2
Zoro # G5403982
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Metal, Plastic
- Color Blue
- For Use With Self Adhesive Tapes
- Includes Reversible Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-685-2
- Zoro # G5403982
- UPC # 851757006100
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
For Tape Core Diameter | 3 in |
Height | 10 1/2 in |
Length | 6 1/4 in |
For Maximum Tape Width | 2 in |
Width | 2 1/2 in |
For Maximum Tape Roll Diameter | 5 1/2 in |
Details
Item | Handheld Tape Dispenser |
Construction | Metal, Plastic |
Color | Blue |
For Use With | Self Adhesive Tapes |
Includes | Reversible Blades |
Handle Grips | Pistol |
Tape Brake | Adjustable |
Material | Plastic |
Blade Material | Steel |
Description
Handheld Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 10 1/2 in, Width 2 1/2 in, Length 6 1/4 in, Blade Material Steel, Blue, For Maximum Tape Roll Diameter 5 1/2 in, Includes Reversible Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (V31X6)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 12 in L x 4 in W x 4 1/2 in H (37103)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (82721)
- QUARTET Replacement Lens, 17 in. H, 22 in. W (72986)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-685-3)
- ENCORE PACKAGING Dispenser, Premium, Pistol Grip3" (EP-675-3)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-3)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- ENCORE PACKAGING Premium Pistol Grip Dispenser (EP-675-2)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- Encore Packaging Packing Tape Dispensers