Shop All Strapping Dispensers
Encore Packaging
Forklift Mount with Cutter for Steel or Poly Strapping
Mfr # EP-3078
Zoro # G507148950
product price: $1,771.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,771.99
Free 30-Day Returns
Key Features
- Overall Height 19.75 in
- Material Steel
- Includes Toolbox Attachment
- Overall Length 36.25 in
- For Use With Steel or Poly Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3078
- Zoro # G507148950
- UPC # 810123420636
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Overall Height | 19.75 in |
Overall Length | 36.25 in |
Overall Width | 36.25 in |
Details
Material | Steel |
Includes | Toolbox Attachment |
For Use With | Steel or Poly Strapping |
Description
This unique strap dispenser with cutter has a straightforward industrial design for heavy duty use Can accommodate two 8 x 8 steel or polyester ribbon wound coils or one steel or polyester oscillated coil Remove middle separator to adjust between the two Features a manual push cutter and includes a handy toolbox attachments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32800)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- DACASSO Black Leather 23-Piece Combination Conference Room Set (DF-1058)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- ENCORE PACKAGING Cord Cradle - Core ID: 8" (EP-3008-8)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- ZORO SELECT Strapping Dispenser, 8in. Core dia., Steel (48UY03)
- Encore Packaging Strapping Dispensers