Shop All Strapping Equipment
Encore Packaging
Flexible Lacing Rod
Mfr # EP-1320
Zoro # G3550808
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pallet Strapping
- Length 54 in
- Accessory Type Flexible Lacing Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-1320
- Zoro # G3550808
- UPC # 850006645190
- Country of Origin United States
- Category Strapping Equipment
Dimensions
Length | 54 in |
Details
Item | Flexible Lacing Rod |
For Use With | Pallet Strapping |
Accessory Type | Flexible Lacing Rod |
Description
Item Flexible Lacing Rod, For Use With Pallet Strapping, Length 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- TIMEPILOT Time Clock System, Electronic, 100/240VAC (4520)
- MEAD 6 in. W X 9 in. L Memo Pad 100 (70102)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1570GR)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 5/8" (EP-1800-58)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty (EP-1870-34)
- ENCORE PACKAGING Feedwheel Tensioner, HD (EP-1450)
- ENCORE PACKAGING Front Action Sealer, Traditional (EP-1250-12)
- ENCORE PACKAGING Poly Cord Buckles 12 Phosphate Wire, 1000PK (P12WB2-PH)
- ENCORE PACKAGING Pneumatic Sealer 34 for Steel (EP-1980-34)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1300)
- Encore Packaging Strapping