Shop All Paper Cutters
Encore Packaging
Double Decker Kraft Paper Dspnsr, Portabl
Mfr # EP-5915-02-72
Zoro # G003551247
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Roll Width 72 in
- Overall Width 36 in
- Overall Height 36 in
- Includes Locking Casters Sold Seperatly, Easy Load System
- Dispenser Mobility Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-5915-02-72
- Zoro # G003551247
- UPC # 850006645442
- Country of Origin United States
- Category Paper Cutters
Dimensions
For Roll Width | 72 in |
Overall Width | 36 in |
Overall Height | 36 in |
Overall Depth | 42 in |
Details
Item | Double Decker Kraft Paper Dispenser |
Includes | Locking Casters Sold Seperatly, Easy Load System |
Dispenser Mobility | Portable |
Dispenser Orientation | Horizontal |
Packaging Dispenser Mount Type | Counter |
Capacity | 9 in |
Holds Number of Rolls | 2 |
For Use With Product Type | Paper, Poly Sheeting |
Material | Steel |
Color | Black |
Dispenser Style | Double Decked |
Description
Double Decker Kraft Paper Dispenser, For Roll Width 72 in, Packaging Dispenser Mount Type Counter, Holds Number of Rolls 2, For Use With Product Type Paper, Poly Sheeting, Overall Width 36 in, Overall Depth 42 in, Overall Height 36 in, Dispenser Style Double Decked, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Steel, Color Black, Capacity 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", White, 25/Bundle (55VG41)
- PARTNERS BRAND 2" x 2" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3933)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12604)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VG96)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-24)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- DAHLE Professional Stack Cutter, 500 Sheet (846)
- FISKARS Fiskars® Replacement Steel Blade Carriage for 12" Portable Trimmer, 2/Pack (1968701001)
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- Encore Packaging Paper Cutters