Shop All Paper Cutters
Encore Packaging
Double Decker Kraft Paper Dspnsr, Portabl
Mfr # EP-5915-02-12
Zoro # G003551254
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Product Type Paper, Poly Sheeting
- Packaging Dispenser Mount Type Counter
- Holds Number of Rolls 2
- Overall Height 36 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Packaging
- MFR # EP-5915-02-12
- Zoro # G003551254
- UPC # 850006645398
- Country of Origin United States
- Category Paper Cutters
Dimensions
Overall Height | 36 in |
Overall Depth | 34 in |
For Roll Width | 12 in |
Overall Width | 20 in |
Details
Item | Double Decker Kraft Paper Dispenser |
For Use With Product Type | Paper, Poly Sheeting |
Packaging Dispenser Mount Type | Counter |
Holds Number of Rolls | 2 |
Color | Black |
Includes | Locking Casters Sold Seperately |
Material | Steel |
Dispenser Style | Double Decked |
Dispenser Mobility | Portable |
Dispenser Orientation | Horizontal |
Capacity | 9 in |
Description
Double Decker Kraft Paper Dispenser, For Roll Width 12 in, Packaging Dispenser Mount Type Counter, Holds Number of Rolls 2, For Use With Product Type Paper, Poly Sheeting, Overall Width 20 in, Overall Depth 34 in, Overall Height 36 in, Dispenser Style Double Decked, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Steel, Color Black, Capacity 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate, Blue, Metallic Border, PK100 (038954)
- CANON Canon CRG-055 C L Cyan Toner Cartridge 2,100 Yield (3015C001AA)
- SWINGLINE Stapler, Desk, 747, Classic, Red (74718)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-24)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- SWINGLINE GBC Die-Cast Metal Cutting Arm & Components (1172A)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- CARL MANUFACTURING CARL® Heavy-Duty Rotary Trimmer, 15" Cutting Length, 36 Sheet Capacity, Black (12220)
- Encore Packaging Paper Cutters