Shop All Packing Tape Dispensers
Encore Packaging
Dispenser, Standard, Pistol Grip, 3"
Mfr # EP-635-3
Zoro # G3551900
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3"
- Features Blade Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-635-3
- Zoro # G3551900
- UPC # 850044631872
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3" |
Details
Item | Dispenser,Standard,Pistol Grip,3" |
Features | Blade Guard |
Description
Dispenser,Standard,Pistol Grip,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- MARKAL Paint Marker Replacement Tip, Medium Tip, White Color Family, 12 PK (97023)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (6360187)
- DACASSO Walnut & Leather Business Card Holder (AG-8407)
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-3)
- ENCORE PACKAGING Filament Dispenser (EP-600)
- ENCORE PACKAGING Pistol Grip with T-Handle (EP-810)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-685-2)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2 -3inW Tape, Free Case Of Tape (412477S)
- Encore Packaging Packing Tape Dispensers