Shop All Packing Tape Dispensers
Encore Packaging
Dispenser, Premium, Pistol Grip3"
Mfr # EP-675-3
Zoro # G3551578
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3"
- Features Flexible Wiper Plate; Adjustable Tension Control Knob; Smooth Rubber Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-675-3
- Zoro # G3551578
- UPC # 851757006681
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3" |
Details
Item | Dispenser,Premium,Pistol Grip3" |
Features | Flexible Wiper Plate; Adjustable Tension Control Knob; Smooth Rubber Roller |
Description
Dispenser,Premium,Pistol Grip3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 18" x 900 ft., 40 lb. Basis Weight (5PGL9)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 10 Doors, Pedestal, 1 Type (3308BLK-U)
- PACON Border, 2-1/4" x 50 ft., Blue (37176)
- ZORO SELECT Corrugated Sheets, 24" x 72", Kraft, 5 /Bundle (55VK02)
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- ENCORE PACKAGING Premium Pistol Grip Dispenser (EP-675-2)
- ENCORE PACKAGING Clam Shell Dispenser (EP-610)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-3)
- ENCORE PACKAGING Pistol Grip with T-Handle (EP-810)
- INTERTAPE Premium Dispenser Enser Ipg Logo30, 2 (DISPCST)
- Encore Packaging Packing Tape & Dispensers