Shop All Strapping Dispensers
Encore Packaging
Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk
Mfr # EP-3030-112
Zoro # G6512548
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cord Strapping
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3030-112
- Zoro # G6512548
- UPC # 810123420742
- Country of Origin United States
- Category Strapping Dispensers
Details
For Use With | Cord Strapping |
Material | Steel |
Description
Cord Wall Mount Unit, Ribbon Wound, 1.5" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.020" x (FTA7205190035N)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- RITE IN THE RAIN All Weather Stapled Notebook, Unvrsl, PK3 (371FX)
- ENCORE PACKAGING Cord Cradle - Core ID: 6" (EP-3008-6)
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 3" (EP-3032-3)
- ENCORE PACKAGING Dispenser, Standard Strapping (EP-3080)
- ENCORE PACKAGING Stationary Cord Strapping Dispenser (EP-3020)
- SIGNODE Strapping Dispenser, 16 x 25 In. (273725)
- Encore Packaging Strapping