Shop All Strapping Dispensers
Encore Packaging
Cord Wall Mount Unit (Oscillated) - Core ID: 8"
Mfr # EP-3035-8
Zoro # G4526758
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cord Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Packaging
- MFR # EP-3035-8
- Zoro # G4526758
- UPC # 851757006254
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
For Use With | Cord Strapping |
Description
Cord Wall Mount Unit, Oscillated, 8" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16370, 5 White Tabs, 1 Set (7278216370)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 400)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 36", Kraft, 15/Bundle (11A733)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Cord Cradle - Core ID: 8" (EP-3008-8)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- ENCORE PACKAGING Stationary Cord Strapping Dispenser (EP-3020)
- DR SHRINK Dr. Shrink DS-STRAPDISP Woven Cord Strapping Dispenser (DS-STRAPDISP)
- Encore Packaging Strapping