Shop All Strapping Dispensers
Encore Packaging
Cord Strapping Dispenser (Ribbon) - Core ID: 8"
Mfr # EP-3040-8
Zoro # G4526828
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cord Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3040-8
- Zoro # G4526828
- UPC # 810123422128
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
For Use With | Cord Strapping |
Description
Cord Strap Dispenser, Ribbon, 8" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Tape Dispenser with Interchangeable 1 and 3 Inch Cores, Black (A2729)
- FLIPSIDE PRODUCTS 18 x 24 Black Chalkboard (10204)
- CRAYOLA Blue Dried Play Sand 20 lb (111416)
- FROGGY'S FOG 2 oz. HAUNTED HOUSE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HAUN)
- ENCORE PACKAGING Cord Cradle - Core ID: 6" (EP-3008-6)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 3" (EP-3032-3)
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- Encore Packaging Strapping