Shop All Strapping Dispensers
Encore Packaging
Cord Strapping Dispenser (Oscillated) - Core ID: 1 1/2" - No Disk
Mfr # EP-3045-112
Zoro # G4526484
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cord Strapping
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3045-112
- Zoro # G4526484
- UPC # 810123422142
- Country of Origin United States
- Category Strapping Dispensers
Details
For Use With | Cord Strapping |
Material | Steel |
Description
Cord Strap Dispenser, Oscillated, 1.5" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- DRI MARK Counterfeit Money Detection System, US dollar, PK6 (351UV6)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- C-LINE PRODUCTS Classroom Connector Folders, Blue, PK25 (32005)
- ENCORE PACKAGING Cord Cradle - Core ID: 8" (EP-3008-8)
- ENCORE PACKAGING HD Cobra Strapping Dispenser, Steel Strapping (EP-3065-SS)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3100)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- VESTIL Strapping Cart With ForK, Pockets (STRAP-FP)
- Encore Packaging Strapping