Shop All Strapping Dispensers
Encore Packaging
Cord Forklift Mount Dispenser - Core ID: 6"
Mfr # EP-3032-6
Zoro # G4526581
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cord Strapping
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Packaging
- MFR # EP-3032-6
- Zoro # G4526581
- UPC # 810123422029
- Country of Origin United States
- Category Strapping Dispensers
Details
For Use With | Cord Strapping |
Material | Steel |
Description
Cord Forklift Mount Dispenser, 6" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- XEROX 106R03512 High-Yield Toner, 5000 Page-Yield, Black (106R03512)
- SHARPIE Paint Marker Silver 1Pk (1875050)
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- ENCORE PACKAGING Dispenser, Standard Strapping (EP-3080)
- ENCORE PACKAGING Cord Cradle - Core ID: 8" (EP-3008-8)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 8" (EP-3032-8)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3100)
- Encore Packaging Strapping