Shop All Strapping Dispensers
Encore Packaging
Cord Forklift Mount Dispenser - Core ID: 3"
Mfr # EP-3032-3
Zoro # G4527108
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cord Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3032-3
- Zoro # G4527108
- UPC # 810123422012
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
For Use With | Cord Strapping |
Description
Cord Forklift Mount Dispenser, 3" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Job Cost Time Card, PK1000 (CTR-L61)
- SHARPIE Rollerball Pen, Needle Point, Blue, PK12 (2093199)
- AVERY Heavy-Duty View Binder, 2" One-Touch Ring (7771179802)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle (56EC49)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- ENCORE PACKAGING Cord Cradle - Core ID: 6" (EP-3008-6)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- Encore Packaging Strapping Dispensers