Shop All Strapping Dispensers
Encore Packaging
Cord Forklift Mount Dispenser - Core ID: 1 1/2" - No Disk
Mfr # EP-3032-112
Zoro # G4527099
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cord Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-3032-112
- Zoro # G4527099
- UPC # 850006645169
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
For Use With | Cord Strapping |
Description
Cord Forklift Mount Dispenser, 1.5" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8" x 3-1/4" Red Paper Wire Tag, Pk1000 (1GYR3)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- COASTAL WIRE Baling Wire, .121 In Dia, 1287 ft. (BBWB 11g 50lb)
- BRADY Letter Label, G, 3/4in.Hx9/16in.W, Vinyl (1520-G)
- ENCORE PACKAGING Cord Cradle - Core ID: 6" (EP-3008-6)
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3100)
- ENCORE PACKAGING Cord Cradle - Core ID: 8" (EP-3008-8)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- DR SHRINK Dr. Shrink DS-STRAPDISP Woven Cord Strapping Dispenser (DS-STRAPDISP)
- Encore Packaging Strapping