Shop All Packing Tape Dispensers
Encore Packaging
Clam Shell Dispenser
Mfr # EP-610
Zoro # G3550421
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2"
- Features Steel Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-610
- Zoro # G3550421
- UPC # 850044631858
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2" |
Details
Item | Clam Shell Dispenser |
Features | Steel Frame |
Description
Clam Shell Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SOFT TOUCH Tape Dispenser, Retractable Blade, 3 In. (D4143ABF)
- VESTIL Poly Strapping Tensioner, 3/4" (PKG-PTC-D)
- GREAT PAPERS Foil Certificate, Gold Twinkle, PK50 (038963)
- ZERUST 58" x 48" x 90" Poly Bags, PK 35 (075-F-00033)
- ENCORE PACKAGING Manual Kraft Paper Tape Dispenser (EP-615)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-3)
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-685-2)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-685-3)
- BUSINESS SOURCE Business Source BSN32952BX Invisible Tape Dispenser Refill Roll; 12 Per Box (BSN32952BX)
- Encore Packaging Packing Tape & Dispensers