Shop All Moving Cartons
Encore Packaging
Carton Stand, Two Level
Mfr # EP-5815
Zoro # G3552077
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Color Black
- Width 24 in
- Number of Dividers 5
- Length 48 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore Packaging
- MFR # EP-5815
- Zoro # G3552077
- UPC # 850044631049
- Country of Origin United States
- Category Moving Cartons
Dimensions
Width | 24 in |
Length | 48 in |
Height | 48 in |
Details
Item | Carton Stand,Two Level |
Color | Black |
Number of Dividers | 5 |
Material | Steel |
Description
Carton Stand,Two Level, Height 48 in, Length 48 in, Width 24 in, Material Steel, Color Black, Number of Dividers 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Tan (C980)
- GBC Binding Spine, 1 in., PK100 (4000118)
- BOWMAN DISPENSERS Bag Dispenser Single, ABS Plastic (BG001-0212)
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- ENCORE PACKAGING Carton Stand (EP-5810)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ6)
- ZORO SELECT Outer Mirror Boxes, 37 5/16" x 4 1/16" x 31, Kraft, 10/Bundle (55VL61)
- ZORO SELECT Corrugated Starter Moving Kit (1PKA2)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ5)
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- CAREMAIL WRAP BUBBLE 12""X175'CLR (286686)
- Encore Packaging Mailing Tubes & Cartons