Shop All Moving Cartons
Encore Packaging
Carton Stand
Mfr # EP-5810
Zoro # G3550360
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Dividers 5
- Length 48 in
- Height 22 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-5810
- Zoro # G3550360
- UPC # 850006645152
- Country of Origin United States
- Category Moving Cartons
Dimensions
Length | 48 in |
Height | 22 in |
Width | 22 in |
Details
Item | Carton Stand |
Color | Black |
Number of Dividers | 5 |
Material | Steel |
Description
Carton Stand, Height 22 in, Length 48 in, Width 22 in, Material Steel, Color Black, Number of Dividers 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Appliance Cover, 36 In. L x 32 In. W, Blue (4LGJ9)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- ZORO SELECT Long Corrugated Boxes, 20" x 13" x 10", Kraft, 25/Bundle (11A789)
- CHARLES LEONARD High Capacity Executive Stapler, PK2 (82415)
- GLOBAL INDUSTRIAL Cube Cardboard Corrugated Boxes, 4inL x 4inW x 4inH, Kraft (B68561)
- ZORO SELECT Corrugated Moving/Storage Box, 32 ECT (1PJZ3)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ4)
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- FELLOWES MOVING BOXES, MEDIUM, REGULAR SLOTTED CONTAINER RSC, 18inX18inX16in, BROWN KRAFT/BLUE, 20/BUNDLE (7713901)
- ZORO SELECT Outer Mirror Boxes, 37 5/16" x 4 1/16" x 31, Kraft, 10/Bundle (55VL61)
- BOX PACKAGING Mirrors Boxes, 30"L x 3-1/2"W x 40"H, Kraft (30404PCMC)
- Encore Packaging Mailing Tubes & Cartons