Shop All Paper Cutters
Encore Packaging
Bi-Support Bubble Foam Unit, Portable
Mfr # EP-6465-60
Zoro # G703551264
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 25 in
- Holds Number of Rolls 1
- Dispenser Style Cutter
- Material Alunimum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-6465-60
- Zoro # G703551264
- UPC # 850006645541
- Country of Origin United States
- Category Paper Cutters
Dimensions
Overall Width | 72 in |
Overall Depth | 25 in |
Overall Height | 63 in |
For Roll Width | 60 in |
Details
Item | Bi-Support Bubble Foam Unit |
Holds Number of Rolls | 1 |
Dispenser Style | Cutter |
Material | Alunimum, Steel |
Color | Black |
Includes | Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Locking 5" Casters |
Dispenser Mobility | Portable |
For Use With Product Type | Foam, Paper |
Dispenser Orientation | Horizontal |
Description
Bi-Support Bubble Foam Unit, For Roll Width 60 in, Holds Number of Rolls 1, For Use With Product Type Foam, Paper, Overall Width 72 in, Overall Depth 25 in, Overall Height 63 in, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Alunimum, Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Blue, 100/Case (G14053A)
- PAPER MATE Mechanical Pencils, Write Bros, No. 2, 0.9mm, 12/DZ, AST PK (PAP2096304)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-24)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- DAHLE Prem Guillotine Paper Cutter, w/Laser Gd (564)
- Encore Packaging Paper Cutters