Shop All Paper Cutters
Encore Packaging
Bi-Support Bubble Foam Unit, Portable
Mfr # EP-6465-48
Zoro # G503551259
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- For Roll Width 48 in
- Dispenser Mobility Portable
- Material Alunimum, Steel
- Holds Number of Rolls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-6465-48
- Zoro # G503551259
- UPC # 850006645534
- Country of Origin United States
- Category Paper Cutters
Dimensions
Overall Width | 60 in |
For Roll Width | 48 in |
Overall Depth | 25 in |
Overall Height | 63 in |
Details
Item | Bi-Support Bubble Foam Unit |
Dispenser Mobility | Portable |
Material | Alunimum, Steel |
Holds Number of Rolls | 1 |
For Use With Product Type | Foam, Paper |
Dispenser Orientation | Horizontal |
Color | Black |
Includes | Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Locking 5" Casters |
Dispenser Style | Cutter |
Description
Bi-Support Bubble Foam Unit, For Roll Width 48 in, Holds Number of Rolls 1, For Use With Product Type Foam, Paper, Overall Width 60 in, Overall Depth 25 in, Overall Height 63 in, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Alunimum, Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Recycled Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Cover, 11 x 8.5 Sheets (820053)
- DECKER TAPE PRODUCTS Label, DL5240, D.O.T. CLASS 8 CORROSIVE, 4" X 4" (DL5240)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- UWE NTEP Bench Scale, 150 kg, .05 kg, 13x17" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-B150)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-24)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- DAHLE Premium Rolling Trimmer, 20-1/8 in. L (442)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- Encore Packaging Paper Cutters