Shop All Paper Cutters
Encore Packaging
Bi-Support Bubble Foam Unit, Portable
Mfr # EP-6465-36
Zoro # G303551268
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 25 in
- Dispenser Mobility Portable
- For Use With Product Type Foam, Paper
- Includes Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Locking 5" Casters
- Holds Number of Rolls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-6465-36
- Zoro # G303551268
- UPC # 850006645527
- Country of Origin United States
- Category Paper Cutters
Dimensions
Overall Depth | 25 in |
Overall Width | 48 in |
For Roll Width | 36 in |
Overall Height | 63 in |
Details
Item | Bi-Support Bubble Foam Unit |
Dispenser Mobility | Portable |
For Use With Product Type | Foam, Paper |
Includes | Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Locking 5" Casters |
Holds Number of Rolls | 1 |
Color | Black |
Material | Alunimum, Steel |
Dispenser Orientation | Horizontal |
Dispenser Style | Cutter |
Description
Bi-Support Bubble Foam Unit, For Roll Width 36 in, Holds Number of Rolls 1, For Use With Product Type Foam, Paper, Overall Width 48 in, Overall Depth 25 in, Overall Height 63 in, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Alunimum, Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Blue Harmony Welcome Banners - Vertical (849734)
- TOPS Money/Rent Receipt Book, 7-1/8 x 2-3/4 (TOP46808)
- PAPER MATE Flair Porous Point Stick Liquid Pen, PK8 (62145)
- MARKAL Dry Erase Marker, Barrel Type, Green (96573)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-24)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 24In (1162A)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- DAHLE Premium Rolling Trimmer, 20-1/8 in. L (442)
- Encore Packaging Paper Cutters