Shop All Paper Cutters
Encore Packaging
Bi-Support Bubble Foam Unit, Portable
Mfr # EP-6465-24
Zoro # G903551248
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 25 in
- Material Alunimum, Steel
- Dispenser Mobility Portable
- Dispenser Orientation Horizontal
- Includes Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Locking 5" Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-6465-24
- Zoro # G903551248
- UPC # 850006645510
- Country of Origin United States
- Category Paper Cutters
Dimensions
Overall Depth | 25 in |
Overall Width | 36 in |
Overall Height | 63 in |
For Roll Width | 24 in |
Details
Item | Bi-Support Bubble Foam Unit |
Material | Alunimum, Steel |
Dispenser Mobility | Portable |
Dispenser Orientation | Horizontal |
Includes | Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Locking 5" Casters |
Dispenser Style | Cutter |
For Use With Product Type | Foam, Paper |
Color | Black |
Holds Number of Rolls | 1 |
Description
Bi-Support Bubble Foam Unit, For Roll Width 24 in, Holds Number of Rolls 1, For Use With Product Type Foam, Paper, Overall Width 36 in, Overall Depth 25 in, Overall Height 63 in, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Alunimum, Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle (22XM98)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 12", Kraft, 25/Bundle (55VG80)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Green, 100/Case (G14043C)
- FADELESS Bulletin Board Art Paper Roll, Wicker, 48in x 50ft (P0057095)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-24)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- CARL MFG Paper Trimmer, 80-Sheet Capacity, 5"Wx33-1/2"Lx3"H, BK/SR (CUI12500)
- CARL MANUFACTURING CARL® Professional Rotary Trimmer, 12" Cutting Length, 10 Sheet Capacity, Gray (12200)
- DAHLE Prof. Guillotine Paper Cutter, 18" (534)
- Encore Packaging Paper Cutters