Shop All Stretch Wrap
Encore Packaging
12" to 20" Stretch Film Dispenser, 17"L
Mfr # EP-800
Zoro # G5366611
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Foam Pistol Grip
- Width 4"
- Length 17"
- Material Aluminum, Steel
- Roll Width 12" to 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Packaging
- MFR # EP-800
- Zoro # G5366611
- UPC # 851757006179
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 4" |
Length | 17" |
Roll Width | 12" to 20" |
Maximum Roll Width - Dispensers | 20" |
Height | 17" |
Minimum Roll Width - Dispensers | 12" |
Core Size - Stretch Wrap Dispensers | 2", 3" |
Core Size | 2 & 3" |
Fits Core Size | 3 in |
Maximum Roll Width | 20 in |
Overall Length | 24 in |
Minimum Roll Width | 12 in |
Handle Length | 15 in |
Details
Includes | Foam Pistol Grip |
Item | Stretch Wrap Dispenser |
Material | Aluminum, Steel |
Style - Stretch Wrap Dispensers | Pistol Grip |
Item - Stretch Wrap Dispensers | Stretch Wrap Dispenser |
Features - Stretch Wrap Dispensers | Standard |
Dispenser Weight | 5 lb |
Dispenser Style | Bar Handle Dispenser |
Description
Stretch Wrap Dispenser, Dispenser Style Bar Handle Dispenser, Minimum Roll Width 12 in, Maximum Roll Width 20 in, Fits Core Size 3 in, Dispenser Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PREMIUM POWER, C9369W (C9369W)
- US CARGO CONTROL Moving Blankets- Econo Deluxe 12-Pack, 65 lbs./dozen (MBDELUXE65-12PK)
- BRIARPATCH I SPY Fantasy Puzzle (UG33862)
- SAFCO Wall Pockets, Steel, Single Legal, 15"x3"x9", Black (SAF3171BL)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 22"L (EP-860)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser 24"L (EP-880)
- ENCORE PACKAGING 3" Plastic Stretch Film Handle (EP-780)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 22"L (EP-840)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser 24"L (EP-890)
- UNIVERSAL Stretch Film Attached Handle 20" x 1000 ft., Pk4 (UNV08020)
- PARTNERS BRAND Pre-Stretch Film, 17.2" x 38 Gauge x 1,500', Clear, 4/Case (SF183PS)
- Encore Packaging Stretch & Shrink Wrap