Shop All Bathroom Sink Faucets
Encore
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # KL83-4104-CA4
Zoro # G6199636
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KL83-4104-CA4
- Zoro # G6199636
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 in |
Overall Height | 4" |
Height | 4" |
Manufacturers Warranty Length | 2 yr |
Spout Height | 3 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (T39R20A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 160 (82608)
- ENCORE Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (KL83-4104-CA1)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BG-KPW100BG)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-DB6AE35-369AB)
- MOEN Faucet T&S 1H Chrome (82910)
- GROHE Manual Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet (3427000A)
- Encore Bathroom Sink Faucets