Shop All Bathroom Sink Faucets
Encore
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # KL83-4104-CA1
Zoro # G6117711
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KL83-4104-CA1
- Zoro # G6117711
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 2 yr |
Spout Length | 4 in |
Height | 4" |
Overall Height | 4" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 3 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch 90 Brass Elbow (5317008)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- ZORO SELECT Cap, 3/8", 150,304, Thrd Heavy (4381030220)
- BELIMO Valve 2"3Way S.S. 83Cv Ball Valve (B352)
- DELTA Dual Handle 8" - 16" Mount, Commercial 4 Hole Champagne Bronze (T4794-CZ)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C051)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVB317XKCP)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520LF-HGMHDF)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (S6710BN)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- Encore Bathroom Sink Faucets