Shop All Disposable Gloves
Encore
Disposable Gloves, 7.20 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown
Mfr # 100669
Zoro # G5413317
product price: $4.95
/pr
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6-1/2
- Size XS
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 7.20 mil
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # 100669
- Zoro # G5413317
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | 6-1/2 |
Size | XS |
Length | 12 in |
Glove Length | 12" |
Size- Alpha | L |
Size - Numeric | 6 1/2 |
Description
Disposable Gloves, Color Brown, Cuff Thickness 7.2 mil, Features Extended Cuff, Finger Thickness 7.2 mil, Length 12 in, Palm Thickness 7.2 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha L, Size - Numeric 6 1/2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Acetone, PK250 (163-0003)
- BRADY Label, 1 in W, White (M7-16-483)
- IRONCLAD PERFORMANCE WEAR Small Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-02-S)
- BRADY Pipe Marker, Polyester Over Laminate, 5693-HPHV (5693-HPHV)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- ENCORE Disposable Gloves, 7.40 mil Palm, Natural Rubber Latex, Powder-Free, S, 1 PR, Brown (100671)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7, 50 PK, Brown (330104)
- ENCORE Disposable Gloves, 7.10 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown (100666)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, Nitrile, Powdered, M (6002M)
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, 2XL, 100 PK, Beige (57712)
- Encore Gloves & Hand Protection