Shop All Disposable Gloves
Encore
Disposable Gloves, 7.10 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown
Mfr # 100666
Zoro # G5413301
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- Size XS
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 7.10 mil
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # 100666
- Zoro # G5413301
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | 6 |
Size | XS |
Length | 12 in |
Glove Length | 12" |
Size - Numeric | 6 |
Size- Alpha | M |
Description
Disposable Gloves, Color Brown, Cuff Thickness 7.1 mil, Features Extended Cuff, Finger Thickness 7.1 mil, Length 12 in, Palm Thickness 7.1 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha M, Size - Numeric 6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, XL (10), 1 Pair (EXO-MPLW-05-XL)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, L, 1 PR (737-09)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-368/L)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- ENCORE Disposable Gloves, 7.20 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown (100669)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7, 50 PK, Brown (330104)
- ENCORE Disposable Gloves, 7.40 mil Palm, Natural Rubber Latex, Powder-Free, S, 1 PR, Brown (100671)
- BEST GLOVE 9700PF, Nitrile Disposable Gloves, 6 mil Palm , Low Modulus Nitrile, Powder-Free, XL 50 PK, Black (845-9700PFXL)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (48UM41)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (SZNGNPRSM1M)
- Encore Gloves & Hand Protection