Shop All Paint Buckets
Encore
HDPE Paint Bucket Liner, 5 qt
Mfr # 05160
Zoro # G3945228
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.5"
- Capacity 5 qt
- Depth 6 5/8"
- Length 7.5"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # 05160
- Zoro # G3945228
- UPC # 98262051601
- Country of Origin United States
- Category Paint Buckets
Dimensions
Width | 7.5" |
Depth | 6 5/8" |
Length | 7.5" |
Overall Height | 6.5" |
Details
Item | Paint Bucket Liner |
Capacity | 5 qt |
Color | Red |
Material | HDPE |
Description
5 quart red spring-form pail. Solvent-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK1)
- RAINGUARD BRANDS 1 Gal Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-0403)
- HUSKY 9' x 400' Clear Husky .7-Mil Low Density Plastic Sheeting (CF00709C)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Safety Yellow, Solvent -Based (A03823007)
- ENCORE Plastic Ladder Paint Bucket, 1 qt (41000)
- ENCORE Plastic Paint Mix & Measure Bucket, 5 gal (05175)
- ENCORE Plastic Paint Mix & Measure Bucket Lid, 5 qt (05166)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (62080)
- ENCORE Aboff White 5 gal Paint Pail (05GXABFF120)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (300344)
- LEAKTITE 5 GAL WHT Plas Pail (005G01WH300)
- Encore Paint Trays and Buckets