Encore SY-KIT53005 PC Gaming RGB Accessories Starter Kit
Mfr # SY-KIT53005
Zoro # G703931875
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # SY-KIT53005
- Zoro # G703931875
- UPC # 857426008130
- Country of Origin United States
- Category Networking Hardware
Description
The Gaming Keyboard features static RGB Backlighting for all 103 keys and a close to perfect blend of features, functionality durability and comfort. The keyboard features an ergonomic design with an oversized spacebar. The 103 keys Full-size keyboard offers quiet, crisp and precise key presses. It’s actually perfect for both home and office. The Backlit Gaming Mouse is full-size and works well in either hand. It was precision-engineered to feel great even after hours of use. This makes the mouse perfect for long lasting gaming sessions providing maximum comfort and support. The mouse features a 3200 DPI sensor and a non-Stick foot for ultra-fine control. In addition, the mouse offers many Pro Features such as quick adjustable DPI, and programmable buttons. The Lightweight Gaming Headset with Microphone is universally compatible with almost any PC and Mac. The Stereo headset features Closed Over the Ear Cups with its 40mm directional drivers deliver extreme audio precision. Ultimate comfort for prolonged gaming sessions is achieved through its highly adjustable Headband and use of soft foam padding.
Features- Gaming Keyboard, Mouse and Headset Combo: Made of high quality ABS material, U-shaped key caps, comfortable gaming keyboard
- Rainbow Color Backlight effects - bringing cool gaming experience, in particular increase gaming keys backlit effect and easy type in the dark
- Over The Ear Stereo Gaming Headset - headset features high strength suspension handband, 40mm speaker, leather headset cover, adjustable high quality microphone, and in-line volume control
- 5 + 1 (SCROLL WHEEL) BUTTONS - DPI button for 4 changeable levels of dpi resolution with different corresponding LED backlighting colors, button, right mouse button
- Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4120A)
- VARTA CR2025 3V Lithium Coin Cell Battery DL2025 ECR2025 BR2025 (VCR2025)
- ENCORE PC Gaming RGB Accessories Starter Kit (EN480703)
- ELKAY SALES INC - SINKS 14Pc Mnt Hardware Clip (HD14CLIP)
- MONOPRICE 12/24 Screw for Rack_ 50 pcs Black (8622)
- LEGRAND Network Hubs, BLANK TJ QTY 10 FG WHT (42100002)
- TYCON SYSTEMS Tycon Systems POE-INJ-1000-WT High PoE 4 Pair Injector (POE-INJ-1000-WT)
- OPENGEAR Cm7100 - 48 Rj45 Serial Cisco Pinout Por (CM7148-2-DAC-US)
- Encore Networking Hardware