Shop All Disposable Gloves
Encore
Encore, Latex Disposable Gloves, Latex, Powder-Free, 7, 50 PK, Brown
Mfr # 330104
Zoro # G801271385
product price: $136.99
/pk 50, $2.74/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical-Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # 330104
- Zoro # G801271385
- UPC # 30884792308732
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | 7 |
Size - Numeric | 7 |
Size- Alpha | S |
Details
Item | Latex Disposable Gloves |
Color | Brown |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical-Grade |
Standards | ASTM D3577, ASTM D7160, EN 16523-1, EN 374:2003, EN 420:2003 A1:2009, EN 455 1-4, EN ISO 374-5:2016, ENISO 374-1:2016, ISO 10282 |
Series | Encore |
Sterile/Non-Sterile | Sterile |
Cuff | Beaded |
Tested for Fentanyl Protection | No |
Texture | Smooth Texture |
Anti-Static | No |
Glove Treatments | Powder-Free |
Acceptable Quality Level (AQL) | 0.6 |
Medical Glove Type | Surgical |
Silicone-Free | No |
Cuff Style | Beaded |
Double Gloving Method | Inner/Outer |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color Brown, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Double Gloving Method Inner/Outer, Latex-Free No, Material Latex, Medical Glove Type Surgical, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D3577, ASTM D7160, EN 16523-1, EN 374:2003, EN 420:2003 A1:2009, EN 455 1-4, EN ISO 374-5:2016, ENISO 374-1:2016, ISO 10282, Sterile/Non-Sterile Sterile, Texture Smooth, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- MILWAUKEE TOOL Hard Hat Sweat Band (48-73-1080)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-012)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- ENCORE Disposable Gloves, 7.10 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown (100666)
- ENCORE Disposable Gloves, 7.40 mil Palm, Natural Rubber Latex, Powder-Free, S, 1 PR, Brown (100671)
- ENCORE Disposable Gloves, 7.20 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown (100669)
- BASIC Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, XL, 10 Boxes of 100 (Blk4NitrileXLB)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, L (9), Natural, 100 Pack (MF-300-L)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (GNDR-MD-1M)
- Encore Gloves & Hand Protection