Shop All Bollards
This Product is Discontinued
Encore Commercial Products
Reflective Bollard Sleeves (Discontinued)
Mfr # CL1385D
Zoro # G302693600
This Product is Discontinued
Key Features
- Length 52
- Color Yellow with Red Tape
- Outside Diameter 3.25
- Height 5
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore Commercial Products
- MFR # CL1385D
- Zoro # G302693600
- UPC # 696859080401
- Country of Origin United States
- Category Bollards
Dimensions
Length | 52 |
Outside Diameter | 3.25 |
Height | 5 |
Width | 5 |
Outside Dia. | 3.25 |
Details
Color | Yellow with Red Tape |
Material | HDPE |
Description
Eliminate the need to repaint unsightly posts with the quick and easy installation of these reflective Bollard sleeves. Manufactured using 1/8"-thick High Density Polyethylene (HDPE) with stronger intermolecular forces, tensile strength and solvent resistance. Contains ultraviolet additives that withstand extreme temperatures and resist fading. Available in three lengths and diameters. Color: Yellow with red reflective tape.
Select height and dimensions from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.