Shop All Cartridges and Stems
Encore
Cartridge Valve, Cold, 3" x 5", For Use With CHG Encore, T & S
Mfr # KL50-Y006
Zoro # G6135927
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Encore, T&S Brass
- Material Lead Free Brass
- Finish Lead Free Brass
- Material of Construction Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KL50-Y006
- Zoro # G6135927
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Size | 3 in x 5 in |
Length (In.) | 5 in |
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Encore, T&S Brass |
Material | Lead Free Brass |
Finish | Lead Free Brass |
Material of Construction | Ceramic |
For Use With | CHG Encore, T & S |
Item | Cold Cartridge |
For Use With Mfr. Model Number | K77,KL50,KL60,KL80 Series |
Use With Water Temp. | Cold |
Type | Replacement valve |
Description
Cold Cartridge, Fits Brand Encore, T&S Brass, Finish Lead Free Brass, For Use With Mfr. Model Number K77,KL50,KL60,KL80 Series, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Round Replacement Sensor Lens, for use with G2617535, G2719735, G2235493 (PERK6000-SCR)
- B & K Mansfield Vac Breakr Kit (9D00086807)
- KIPP Tube clamps base aluminum (K0477.525)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow (ELB30-1/16)
- ENCORE Cartridge Valve, Hot, 3" x 5", For Use With CHG Encore, T & S (KL50-Y007)
- DANCO Faucet Stem Packing 3/32X36 (80794)
- KOHLER Rite-Temp Pressure-Balance Cartridge (8305-NA)
- TORNADO Wd36 Filter Cartridge For Pf53 Vacuum (WD36)
- GERBER Hot Stem and Bonnet, Brass, Chrome (98-673)
- AMERICAN STANDARD CARTRIDGE47MM SNGL CNTRL (023529-0070A/H)
- AMERICAN STANDARD American Standard Showers, Cartridge Assembly, Unfinished (066269-0070A)
- Encore Cartridges and Stems