Shop All Bedpan Washers
Encore
Bedpan Washer, Spray Wand, 35-80 psi, K79
Mfr # K79-Y410-48
Zoro # G610917023
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 35 to 80 psi
- Standards ASME A112.18.1/CSA B125.1
- Includes Hose Assembly, Valve
- Series K79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # K79-Y410-48
- Zoro # G610917023
- Country of Origin Taiwan, Province of China
- Category Bedpan Washers
Details
Pressure Range | 35 to 80 psi |
Standards | ASME A112.18.1/CSA B125.1 |
Includes | Hose Assembly, Valve |
Item | Bedpan Washer |
Series | K79 |
Description
Bedpan Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-16)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2In, 5 13/16InL (HDPZ-200)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- LEGEND VALVE 2" GALV. SQUARE HEAD PLUG (352-408C)
- SLOAN Bedpan Washer Flush Valve, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2", Finish: Chrome plated (Royal BPW 1100-1.6)
- SLOAN Ebv1020A Opt Pl Rep Kit Closet (3325001)
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- SLOAN El1034A Ess Override Button Repair Kit (3345095)
- KOHLER Bedpan Washer (13925-CP)
- SLOAN A1104A-Bx Rebuild Kit 1.28 Cl Exps (3301157)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- Encore Bedpan Washers