Shop All Washers & Washer Kits
Encore
Bed Pan Washer Spray Valve, 1/2 in. FNPT
Mfr # K79-Y110-48
Zoro # G6142787
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago, Encore, Zurn
- Material Brass
- Finish Chrome
- Material of Construction Brass
- For Use With Chicago, Zurn or Encore Bed Pan Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # K79-Y110-48
- Zoro # G6142787
- Country of Origin United States
- Category Washers & Washer Kits
Details
Fits Brand | Chicago, Encore, Zurn |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago, Zurn or Encore Bed Pan Washers |
Inlet (In.) | 1/2 FNPT |
Features | Saniguard(R) Antimicrobial Coating, and Comes with 48" Vinyl Hose |
Connection (In.) | 9/16-18 UNF |
Inlet | 1/2" FNPT |
Connection | 9/16"-18 UNF |
Item | Bed Pan Washer Spray Valve |
Accessory Type | Bed Pan Washer Spray Valve |
Description
Bed Pan Washer Spray Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Steel Hanger Bracket (382430-1120A)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE23)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322094940)
- VIEGA Coupling (80270)
- LARSEN SUPPLY CO 2Pk 1-1/2" Joint Washer (02-2255)
- THRIFCO PLUMBING 1-1/4 Inch Rubber Slip Joint Washer, 4/pack (4400529)
- CHICAGO FAUCET Rubber Washer, PK100 (244-006BL100JKABNF)
- DANCO Washer Cone Type C (38803B)
- ZURN Split Washers (59666001)
- SLOAN Spray Arm Replacement Kit, Bedpan Washers (DV32AA)
- THRIFCO PLUMBING 1-1/4 Inch Poly Slip Joint Washer, 4/pack (4400581)
- Encore Plumbing Parts & Accessories