Shop All Faucet Aerators
Encore
2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Brass, plastic
Mfr # KN50-X120
Zoro # G4633623
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Female
- Thread Size 55/64"-27
- Flow Rate 2.2 gpm
- Flow Outlet Type Aerated
- Fits Brand Encore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # KN50-X120
- Zoro # G4633623
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Thread Size Type | Female |
Thread Size | 55/64"-27 |
Details
Item | Aerated Outlet |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerated |
Fits Brand | Encore |
Finish | Chrome |
Type | Aerator; Female; Pressure Compensating; NSF |
Flow Rate (GPM) | 2.2 |
Material of Construction | Brass, plastic |
Description
Aerated Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (2MPS-14-10-01)
- T&S BRASS Complete Spray Head (002859-40)
- JONES STEPHENS Drain King, 3"-4", Infl Test Plug DK, H34 (D18034)
- EEMAX 1.6 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT1)
- ZURN 1.5 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome, Brass (P6900-20J-GN)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- T&S BRASS Aerator , 3/8"Npt, Ml, Leadfree (B0199-02)
- KOHLER 0.5 gpm Aerated Outlets, Chrome, Metal (K-1369585)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in-27 Thread Size, Chrome, Brass (5508805)
- KOHLER Aerator Assy (1031237-VF)
- YARD TUFF Spike Aerator 48", 3Pt (YTF-48SA3PT)
- Encore Faucet Aerators