Shop All Sink Drains
Encore
2" x 1/2" Pipe Dia., Cast Bronze, Crumb Cup, Rotary Handle Waste Drain
Mfr # DBN-8000
Zoro # G5361227
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Linear
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # DBN-8000
- Zoro # G5361227
- UPC # 887882014703
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 15 in |
Pipe Dia. (In.) | 2" x 1/2" |
Length (In.) | 12" |
Overall Diameter | 4 3/8 in |
Body Height | 4 1/8 in |
Pipe Outside Diameter | 1 1/2 in |
Body Diameter | 4 3/8 in |
Description
Drain Assembly, Grate Finish Nickel Plated, Outlet Location Bottom, Resistance Properties Chemical Resistant, Heat Resistant, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Standards CSA, Strainer Type Basket Strainer, Shape Rectangular, Body Height 4 1/8 in, Body Diameter 4 3/8 in, Connection Thread Type NPT, Strainer Material Stainless Steel, Basin Finish Nickel, Grate Surface Type Radial, Color Silver, Connection Type Threaded, Drain Material Nickel Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Tee, FNPT, 1-1/2" Pipe Size (6RDA2)
- KOHLER Tripoint Fv Service Kit, 1.6 Gpf (1388857-CP)
- PARKER Filter Bag, Felt, PP, 160 gpm, 10m, PK10 (G2P10-Q)
- ZORO SELECT Check Valve, 2.56 in Overall L (06H051N03012)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Strainer, Lever Handle Waste Drain with Overflow (D10-7415-IB)
- ENCORE Twist Handle Waste Drain with Overflow (D50-7215-IB)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain (D10-7400)
- ENCORE 1-1/2" x 2" Pipe Dia., 316 Stainless Steel, Crumb Cup, Rotary Handle Waste Drain (DSS-8000)
- WESTBRASS Post Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Powderco (D2165-62)
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Strainers (Z8749-SS)
- Encore Sink Drains