Shop All Sink Drains
Encore
2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain
Mfr # D10-7400
Zoro # G5386829
original price:
$124.17
43% off
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Shape - Drains Linear
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Encore
- MFR # D10-7400
- Zoro # G5386829
- UPC # 887882016110
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Length - Drains | 15 in |
Pipe Dia. (In.) | 2" |
Length (In.) | 11-3/4" |
Overall Diameter | 4 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Body Height | 4 1/2 in |
Body Diameter | 4 7/16 in |
Description
Drain Assembly, Grate Finish Nickel Plated, Outlet Location Bottom, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Standards CSA, Strainer Type Flat Strainer, Shape Rectangular, Body Height 4 1/2 in, Body Diameter 4 7/16 in, Connection Thread Type NPT, Grate Material Stainless Steel, Basin Finish Nickel, Grate Surface Type Flat, Color Silver, Connection Type Threaded, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing (1529L-125250-10)
- ZORO SELECT 90 Deg Double Elbow, 3 InHub (03047)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- ZORO SELECT 90 Street Elbow, 1-1/2 In Hub x Spigot (1WHZ6)
- ENCORE 1-1/2" x 2" Pipe Dia., 316 Stainless Steel, Crumb Cup, Rotary Handle Waste Drain (DSS-8000)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Strainer, Lever Handle Waste Drain with Overflow (D10-7415-IB)
- ENCORE Twist Handle Waste Drain with Overflow (D50-7215-IB)
- ENCORE 2" x 1/2" Pipe Dia., Cast Bronze, Crumb Cup, Rotary Handle Waste Drain (DBN-8000)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- BAKEBETTER Sink Drain Mat (BA2569959)
- Encore Sink Drains