Shop All Bathroom Safety Bars and Chairs
Encore
16" L, Sanigrasp, Stainless Steel, Door Pull Plate, Brushed
Mfr # SG-101
Zoro # G4572346
original price:
$132.99
4% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Finish Brushed
- Type Sanigrasp
- Material Stainless Steel
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # SG-101
- Zoro # G4572346
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 4-1/4" |
Height | 4" |
Overall Width | 4 in |
Overall Height | 16 in |
Details
Finish | Brushed |
Type | Sanigrasp |
Material | Stainless Steel |
Standards | ADA |
Item | Door Pull Plate |
Includes | Mounting Hardware |
Features | Full 1 in Angled Tubular Pull, Antimicrobial Coating |
Mounting Screws | Exposed |
Operation | Hands-Free Pull |
Includes Core | Core Not Included |
Operation Type | Foot Pull |
ANSI/BHMA Finish | Bright Stainless Steel |
Projection | 4 in |
Description
Door Pull Plate, Material Stainless Steel, Brushed Finish, Width 4 1/4 in, Length 16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 01-0003 7.5/370 Oval Cap (01-0003)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T4BNG05)
- WATTS Water Pressure Reducing Valve, 30 psi (3/4 LFU5B-LP-Z3)
- ENCORE 30" L, Smooth, Stainless Steel, L- Shaped Grab Bar, Stainless steel (GBS15-113030-Q)
- ENCORE 36" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-1136-Q)
- ENCORE 24" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-4124-Q)
- ENCORE 48" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-1148-Q)
- ENCORE 42" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4142-Q)
- ENCORE 12" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-1112-Q)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1901PS-DF1)
- Encore Bathroom Safety Bars and Chairs