Shop All Showerhead and Tub Accessories
Encore
1/2" Wall Mount Shower Arm, Chrome
Mfr # SS10-5806
Zoro # G0494916
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount
- Finish Chrome
- Material of Construction Brass
- Length (In.) 2
- For Use With Handheld Showerheads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # SS10-5806
- Zoro # G0494916
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2 |
Length | 2 in |
Connection Size | 1/2 in |
Size | 2 in |
Description
Showerhead Adapter with Pin, Non CEC Compliant, Connection Size 1/2 in, Male NPSM, Finish Chrome, For Use With Handheld Showerheads, Brass, Encore, Shower Connection Type 1/2 in Male NPSM, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-23)
- ELKAY 8" Mount, Residential / Commercial 3 Hole Concealed Deck Faucet 8" (LKD2439C)
- LEGEND VALVE 1/2" X 3-1/2" BRASS NIPPLE (311-065)
- ARROWHEAD BRASS Wheel Handle W/Scrw Grn (PK1250)
- ENCORE Wall Mount, Shower Hose, White Vinyl (SS15-Y010-72)
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5808)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- MOEN Includes Bulk Pack Widespread Valve 8" - 16" Center 1/2" Ips Connection (69000)
- KOHLER Diverter Assy (3008851-CP)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface With Eco-Mode Diverter (29202-E-BL)
- KOHLER Button, Diverter Kit (1097383-CP)
- Encore Showerhead and Tub Accessories