Shop All Showerhead and Tub Accessories
This Product is Discontinued
Encore
1/2" Shower Elbow, Chrome Plated (Discontinued)
Mfr # SS10-4801
Zoro # G1512576
This Product is Discontinued
Key Features
- Type Wall Mount
- Finish Chrome
- Material of Construction Brass
- Length (In.) 2-1/2
- For Use With Handheld Showerheads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # SS10-4801
- Zoro # G1512576
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2-1/2 |
Length | 2 1/2 in |
Size | 2 5/8 in |
Connection Size | 1/2 in, 3/4 in |
Description
Shower Elbow, Non CEC Compliant, Connection Size 1/2 in, 3/4 in, FNPT, Male NPSM, Finish Chrome, For Use With Handheld Showerheads, For Use with Series Not Specified, Brass, Encore, Shower Connection Type 1/2 in NPS Male, 3/4 in FIP Female, 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.