Shop All Bathroom Safety Bars and Chairs
Encore
12" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel
Mfr # GBS15-4112-Q
Zoro # G3023036
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Type Textured w/SANIGUARD(R) Product Protection
- Material Stainless Steel
- Standards ADA, NSF STD. 2
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # GBS15-4112-Q
- Zoro # G3023036
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Width | 3" |
Height | 3-1/2" |
Dia. | 1 1/2" |
Depth | 3-1/2 |
Depth (In.) | 3-1/2 |
Height (In.) | 3-1/2 |
Width (In.) | 3 |
Bar Length | 12" |
Bar Diameter | 1 1/2 in |
Mounting Flange Diameter | 3 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Textured, Bar Diameter 1 1/2 in, Bar Length 12 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Antimicrobial Product Protection, Includes Mounting Flange, Press-On Flange Cover, Mounting Flange Diameter 3 in, Standards ADA Compliant, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 3" CHROME NIPPLE (311-084CP)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.205.00)
- ZORO SELECT 6" Black Steel Slip On Flange (FLCS1RFSO600)
- APOLLO VALVES Double Check Valve Assembly, Size 2 In. (4ALF108A2F)
- ENCORE 42" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4142-Q)
- ENCORE 12" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-1112-Q)
- ENCORE 48" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-1148-Q)
- ENCORE 30" L, Smooth, Stainless Steel, Straight Grab Bar, Stainless steel (GBS15-1130-Q)
- ENCORE 16" L, Sanigrasp, Stainless Steel, Door Pull Plate, Brushed (SG-101)
- ENCORE 36" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-1136-Q)
- ADASCAPE 28" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2821P)
- Encore Bathroom Safety Bars and Chairs