Shop All Buckets & Mop Pails
Encore
1 1/4 gal Ringfree Bucket, Silver
Mfr # 1000535
Zoro # G1929002
product price: $2.25
/ea
Sold in multiples of 36 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 1 1/4 gal
- Product Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encore
- MFR # 1000535
- Zoro # G1929002
- Country of Origin United States
- Category Buckets & Mop Pails
Details
Color | Silver |
Item | Ringfree Bucket |
Capacity | 1 1/4 gal |
Product Type | Bucket |
Description
Ringfree Bucket, Product Type Bucket, Capacity 1 1/4 gal, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOSCREEN Antisplash Urinal Screen Blk/Mint Screen (EKS-7BK-12)
- GOO GONE Cleanr Goo Gone 32Oz (2112)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51700BL00 (FGF51700BL00)
- ENCORE Plastic Pail 1G Trns Blu (001GBLCL012)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- SAN JAMAR Kleen-Pail, 7.4" H, Green (SJMKP196GN)
- BEHRENS Galvanized Hot Dipped Pails (BE37561)
- BSC PREFERRED 6 Gallon Squeegee Bucket (H-2847)
- ZORO SELECT 3.3 gal Round Tapered Bucket, Silver, 304 Stainless steel (BKT-SS-325)
- FOAMPRO 5 gal Bucket Spout (253543)
- Encore Floor Mops, Buckets & Wringers