Shop All Safety Glasses
Encon Safety
Safety Glasses, Clear Yes
Mfr # 331-11-01
Zoro # G2425749
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Foam Lined
- Lens Color Clear
- Frame Color Black
- Lens Coating Yes
- Eyewear Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encon Safety
- MFR # 331-11-01
- Zoro # G2425749
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Eyewear Frame Style | Foam Lined |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Yes |
Polarized Lens (Yes/No) | No |
UV Protection | Yes |
Standards | ANSI Z87.1 2003 High Impact |
Temple Style | Adjustable |
Description
Guard-Dogs Vented Purebred Safety Glasses Are Super Tough And Incredibly Comfortable. Wrap-Around, High Impact Polycarbonate Avp-Coated Lens Provides 99.9% Uv Protection. Premium, Lightweight Panascopic-Fitting Nylon Frame And Vented Elemental Deflectors Offer Superior Protection And Hours Of Comfort In Extreme Working Conditions. Wide Viewing Area Has No Side Distortion. Lens Is Anti-Fog, Hard Coated, And Easily Replaceable. Slimline Bayonet-Style Ratchet Temples Ensure Close Fit. Keep Your Guard-Dogs Leashed With The Head Strap For Extra Security.,Standard
- •Clear wrap-around, high-impact polycarbonate lens
- •AVP -coating with 99.9% UV protection
- •Premium, lightweight panascopic-fitting nylon frame
- •Vented elemental deflectors for safety and comfort
- •Wide viewing area has no side distortion
- •Replaceable anti-fog, hard coated lens
- •Slimline bayonet style ratchet temples ensure close fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Pvc Coated Glv Blk Osfa (150)
- GEMTOR Carabiner, Auto-Lock, 4-3/8" Length, Aluminum, Silver (5107)
- 3M Chin Strap for Premium Head Suspension S (S-958)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-28001-02)
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG52-2)
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- HONEYWELL Safety Glasses, Clear Scratch-Resistant (A800)
- 3M Virtua Sport CCS Protective Eyewear, Blue Plastic Frame, Clear Polycarbonate Lens (7010340677)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1810S)
- Encon Safety Eye Protection